
2U 19in Hinged Wallmount Bracket
Mfr # WALLMOUNTH2
Zoro # G516471551
product price: $43.19
/eaKey Features
Depth
5.9 in
Height
3.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Compatible With
19" Rack Equipment
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WALLMOUNTH2
Zoro #
G516471551
UPC #
65030783514
Country of Origin
China
Dimensions
Depth
5.9 in
Height
3.5 in
Width
19.7 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Compatible With
19" Rack Equipment
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Item
Rack Mount Bracket
Package Contents
1 x Wall-mount Rack, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x Plastic Washers, 4 x Wall Screws, 4 x Plastic Anchors
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.