Zoro Homepage

2U Adjustable Vented Sliding Rack Shelf

  • Mfr # UNISLDSHF192

  • Zoro # G416470951


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Height
3.4 in
Environmentally Friendly
Yes
Certifications & Standards
CE, EIA RS310-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNISLDSHF192
Zoro #
G416470951
UPC #
65030855969
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.4 in
Depth
24 in
Width
19 in
Rack Height
2U
Rack Depth
31.60 in

Details

Features
Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Certifications & Standards
CE, EIA RS310-D
Form Factor
Rack-mountable
Color
Black
Maximum Weight Capacity
50 lb
Package Contents
Rack Shelf, 2 x Ear Hook and Slide Assembly (Left / Right), 2 x Ear Hook Bracket (Left / Right), 1 x Cable Management Assembly, 1 x Instruction Manual
Item
Rack Shelf
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.