Zoro Homepage

2U ADJUSTABLE VENTED SLIDING RACK SHELF

  • Mfr # UNISLDSHF19M

  • Zoro # G816470872


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management, Vented, Heavy Duty
Package Contents
Rack Shelf, 2 x Ear Hook and Slide Assembly (Left / Right), 2 x Ear Hook Bracket (Left / Right), 1 x Cable Management Assembly, 1 x Instruction Manual
Width
19 in
Height
3.4 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNISLDSHF19M
Zoro #
G816470872
UPC #
65030855983
Country of Origin
China

Dimensions

Width
19 in
Height
3.4 in
Rack Width
19 in
Rack Height
2U
Depth
24 in
Rack Depth
31.60 in

Details

Features
Cable Management, Vented, Heavy Duty
Package Contents
Rack Shelf, 2 x Ear Hook and Slide Assembly (Left / Right), 2 x Ear Hook Bracket (Left / Right), 1 x Cable Management Assembly, 1 x Instruction Manual
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Form Factor
Rack-mountable
Certifications & Standards
CE, EIA RS310-D
Maximum Weight Capacity
110 lb
Environmentally Friendly
Yes
Color
Black
Item
Rack Shelf

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.