Zoro Homepage

2U BLANK PANEL FOR 19IN RACKS/CABINETS

  • Mfr # BLANKB2

  • Zoro # G616471215


product price: $26.09
/ea

Key Features

Color
Powder Coated Black
Package Contents
2U Rack Blank Panel for 19in Server Racks and Cabinets, 1 x Package of M6 Screws and Cage Nuts (4 sets)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Compatible Rack Height
2U
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLANKB2
Zoro #
G616471215
UPC #
65030837651
Country of Origin
China

Dimensions

Compatible Rack Height
2U
Height
3.5 in

Details

Color
Powder Coated Black
Package Contents
2U Rack Blank Panel for 19in Server Racks and Cabinets, 1 x Package of M6 Screws and Cage Nuts (4 sets)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Material
SPCC
Item
Blanking Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.