Zoro Homepage

2U Fixed Sever Rack Mount Shelf

  • Mfr # CABSHELFHD

  • Zoro # G816517713


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Rack Depth
18 in
Form Factor
Rack-mountable
Static/Stationary Weight Capacity
125 lb
Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELFHD
Zoro #
G816517713
UPC #
65030848114
Country of Origin
China

Dimensions

Rack Depth
18 in
Rack Height
2U
Width
19 in
Rack Width
19 in
Height
3.5 in
Depth
18 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Rack Shelf
Form Factor
Rack-mountable
Static/Stationary Weight Capacity
125 lb
Package Contents
2U High Cap Rack Shelf, 8 x M6 Screws, 8 x M6 Cage Nuts, 1 x Instruction Manual
Environmentally Friendly
Yes
Material
SPCC
Product Line
Universal
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.