Zoro Homepage

2U Sliding Vented Rack Mount Shelf

  • Mfr # UNISLDSHF19

  • Zoro # G216517832


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Width
18.9 in
End of Life Manual Availability
Yes
Height
3.5 in
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNISLDSHF19
Zoro #
G216517832
UPC #
65030837859
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.9 in
Height
3.5 in
Depth
24 in
Rack Width
19 in
Rack Height
2U

Details

Item
Rack Shelf
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Maximum Weight Capacity
50 lb
Environmental Certification
EU RoHS
Color
Black
Material
Cold-rolled Steel (CRS)
Package Contents
19" Adjustable Sliding Server Rack Cabinet Shelf, 8 x M6 Screws, 8 x M6 Cage Nuts
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.