Zoro Homepage

2U Vented Server Rack Shelf 14in Deep

  • Mfr # SHELF-2U-14-CENTER-V

  • Zoro # G016472089


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Height
3.4 in
Static/Stationary Weight Capacity
201.10 lb
Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Width
19 in
Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHELF-2U-14-CENTER-V
Zoro #
G016472089
UPC #
65030893954
Country of Origin
China

Dimensions

Height
3.4 in
Width
19 in
Rack Height
2U
Rack Depth
13.70 in
Rack Width
19 in
Length
14 in

Details

Static/Stationary Weight Capacity
201.10 lb
Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Material
Cold Rolled Steel
Item
Rack Shelf
Form Factor
Rack-mountable
Product Line
Universal
Color
Black
Features
Vented

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.