Zoro Homepage

2U Vented Server Rack Shelf 20in Deep

  • Mfr # SHELF-2U-20-CENTER-V

  • Zoro # G016472096


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Rack Height
2U
Width
19 in
Rack Depth
20.10 in
Features
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHELF-2U-20-CENTER-V
Zoro #
G016472096
UPC #
65030893947
Country of Origin
China

Dimensions

Rack Height
2U
Width
19 in
Rack Depth
20.10 in
Height
3.4 in
Length
14 in
Rack Width
19 in

Details

Material
Cold Rolled Steel
Item
Rack Shelf
Features
Vented
Color
Black
Static/Stationary Weight Capacity
201.10 lb
Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Form Factor
Rack-mountable
Product Line
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.