Zoro Homepage

2U Wall Mount Rack 19in - 14 in Deep

  • Mfr # RACK-2U-14-BRACKET

  • Zoro # G416472030


product price: $64.15
/ea

Key Features

Depth
19.6 in
Compatible With
Startech 2U Wall Mounted Server Rack
Package Contents
Wall-Mount Rack, 25 x M5 Mounting Screws, M6 Square Cage Nuts, M6 Screws, Plastic Washers, Plastic Wall Anchors, Quick-Start Guide
Length
14 in
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACK-2U-14-BRACKET
Zoro #
G416472030
UPC #
65030893886
Country of Origin
China

Dimensions

Depth
19.6 in
Length
14 in
Height
3.8 in

Details

Compatible With
Startech 2U Wall Mounted Server Rack
Item
Rack Mount Bracket
Package Contents
Wall-Mount Rack, 25 x M5 Mounting Screws, M6 Square Cage Nuts, M6 Screws, Plastic Washers, Plastic Wall Anchors, Quick-Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.