Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X1 VGA + HDMI TO VGA CONVERTER SWITCH

  • Mfr # VS221HD2VGA

  • Zoro # G016479224


product price: $207.99
/ea
Free Shipping & Returns

Key Features

VGA Out
Yes
Width
2.3 in
Includes
2x1 VGA + HDMI to VGA Converter Switch w/ Priority Switching -1080p, 1 x Mounting Brackets, 1 x Universal Power Adapter (NA, EU, UK, ANZ), 1 x Instruction Manual
Standards
FCC, CE
Number of Input Devices Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS221HD2VGA
Zoro #
G016479224
UPC #
65030858410
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.3 in
Height
0.8 in
Depth
3.3 in

Details

VGA Out
Yes
Item
Audio/Video Switchbox
Includes
2x1 VGA + HDMI to VGA Converter Switch w/ Priority Switching -1080p, 1 x Mounting Brackets, 1 x Universal Power Adapter (NA, EU, UK, ANZ), 1 x Instruction Manual
Standards
FCC, CE
Number of Input Devices Supported
2
Number of VGA Inputs
1
VGA In
Yes
Number of VGA Outputs
1
Number of HDMI Inputs
1
Number of Displays Supported
1
Input Voltage
230 V AC, 120 V AC
Audio Line In
Yes
HDMI In
Yes
Audio Line Out
Yes
Connectivity Technology
Cable
Device Supported
Digital Signage, Computer, Display, Set-top Box, Projector
Environmentally Friendly
Yes
Maximum Resolution
1920 x 1200
Graphic Mode
WUXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.