Zoro Homepage

3 BAY HOT SWAP MOBILE RACK BACKPLANE

  • Mfr # HSB3SATSASBA

  • Zoro # G116470152


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cooling Fan
Yes
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Depth
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB3SATSASBA
Zoro #
G116470152
UPC #
65030855297
Country of Origin
China

Dimensions

Depth
7.6 in
Compatible Drive Bay Width
5.25 in
Height
4.3 in
Width
5.7 in

Details

Cooling Fan
Yes
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Item
Drive Enclosure
Material
Aluminum
Package Contents
3 SATA HDD Backplane, 1 x Installation Screw Kit , 1 x Instruction Manual , 2 x Bay Key s, 3 x 18" SATA Cables
REACH free of SVHC
Yes
Number of Hard Drives Supported
3
Number of Total Expansion Bays
3
Drive Interface
SATA/600, Serial Attached SCSI (SAS)
Number of 3.5" Bays
3
Form Factor
Internal
Host Interface
Serial ATA/600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.