
3 FT BLACK USB 2.0 EXTENSION CABLE A TO A - M/F
Mfr # USBEXTAA3BK
Zoro # G516423109
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
End of Life Manual Availability
Yes
Conductor
Copper
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAA3BK
Zoro #
G516423109
UPC #
65030840897
Country of Origin
China
Details
End of Life Manual Availability
Yes
Conductor
Copper
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Female
Device Supported
Peripheral Device, MAC, Printer, PC
Environmental Certification
EU RoHS
Cable Characteristic
Extension Cable
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Cable Type
USB
Color
Black
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Jacket Type
Plenum
Features
Flexible, Strain Relief, Molded
Environmentally Friendly
Yes
REACH free of SVHC
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Shielding
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.