3 ft CAT6a Ethernet Cable - STP Blue
- Mfr # C6ASPAT3BL
- Zoro # G116429372
product price:Â
$
13.19
/ea
Key Features
End 2 Connection Type
RJ-45
Cable Length
3 ft
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6a
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6ASPAT3BL
- Zoro #
- G116429372
- UPC #
- 65030833868
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 26 AWG
Details
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- End 2 Gender
- Male
- NEC Article and Type
- CMG
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.