Zoro Homepage

3 ft Mini USB 2.0 Cable - A to Mini B

  • Mfr # USB2HABM3

  • Zoro # G416423230


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
Compatibility
End 1 Connection Type
USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HABM3
Zoro #
G416423230
UPC #
65030802222
Country of Origin
China

Details

End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
Compatibility
End 1 Connection Type
USB Type A - Male
Item
Data Transfer Cable
Connector on Second End Details
1 x 5-pin Mini USB Type B - Male
Environmentally Friendly
Yes
End 2 Connection Type
Mini USB Type B - Male
Connector on First End Details
1 x 4-pin USB Type A - Male
Color
Gray
Connector Plating
Nickel
Cable Type
USB/USB Mini-B
Standards
FCC
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Conductor
Copper
Device Supported
Notebook, Hard Drive, Desktop PC, GPS, PC, MP3 Player, Smartphone, Camcorder, Digital Camera, MAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.