
3 FT PANEL MOUNT USB CABLE B TO B-F/M
Mfr # USBPNLBFBM3
Zoro # G316423361
product price: $8.95
/eaKey Features
Connector Gender on Second End
Female
Connector on First End Details
1 x 4-pin USB Type B - Male
Connector Gender on First End
Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBPNLBFBM3
Zoro #
G316423361
UPC #
65030852128
Country of Origin
China
Details
Connector Gender on Second End
Female
Connector on First End Details
1 x 4-pin USB Type B - Male
Connector Gender on First End
Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB Type B - Male
Color
Black
Device Supported
Hard Drive, Storage Enclosure
Cable Type
USB-B
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
USB Type B - Female
Conductor
Copper
Connector Plating
Nickel
Connector on Second End Details
1 x 4-pin USB Type B - Female
Shielding
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.