Zoro Homepage

3 FT SLIM 3.5MM STEREO AUDIO CABLE MM

  • Mfr # MU3MMS

  • Zoro # G016426136


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

End of Life Manual Availability
Yes
Cable Length
3 ft
Features
Strain Relief, Molded
Cable Type
Mini-phone
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3MMS
Zoro #
G016426136
UPC #
65030841252
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

End of Life Manual Availability
Yes
Features
Strain Relief, Molded
Cable Type
Mini-phone
Connector Gender on First End
Male
Color
Black
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
Mini-phone Stereo Audio - Male
REACH free of SVHC
Yes
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Wire Gauge
28 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio Device, iPod, Sound Card, MP3 Player, iPhone, Headphone, Hi-Fi System
Compatibility
Apple:iPhone, iPod

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.