
3 FT SLIM MICRO USB PHONE CHARGER CABLE
Mfr # USBAUB3BK
Zoro # G416423100
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
End of Life Manual Availability
Yes
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Certification
EU RoHS
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBAUB3BK
Zoro #
G416423100
UPC #
65030858137
Country of Origin
China
Details
End of Life Manual Availability
Yes
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Certification
EU RoHS
Item
Data Transfer Cable
Shielding
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Plating
Nickel
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Connector Gender on Second End
Male
Conductor
Copper
Connector Gender on First End
Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Device Supported
Notebook, Tablet, PC, Smartphone, Tablet PC
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB/USB Micro-B
End 2 Connection Type
Micro USB 2.0 Type B - Male
Features
Charging, Molded
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.