Zoro Homepage

3 FT STEREO AUDIO CABLE 3.5MM TO 2X RCA

  • Mfr # MU3MMRCA

  • Zoro # G516426087


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio Device, iPod, Receiver, MP3 Player, Amplifier
Connection B
RCA Stereo Audio - Male
Wire Gauge
28 AWG
Compatibility
Apple iPod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU3MMRCA
Zoro #
G516426087
UPC #
65030845021
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Audio Device, iPod, Receiver, MP3 Player, Amplifier
Connection B
RCA Stereo Audio - Male
Wire Gauge
28 AWG
Compatibility
Apple iPod
Connection A
Mini-phone Stereo Audio - Male
Item
Audio Cable
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
Mini-phone/RCA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.