Zoro Homepage

3 FT SUPERSPEED USB 3.0 CABLE A TO B M/M

  • Mfr # USB3SAB3

  • Zoro # G016423319


product price: $7.69
/ea

Key Features

Connector Gender on Second End
Male
Connector Gender on First End
Male
Shielding
Yes
Connector on First End Details
USB - Male, 1 x 9-pin USB 3.0 Type A - Male
Data Transfer Speed
4.8-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SAB3
Zoro #
G016423319
UPC #
65030835923
Country of Origin
China

Details

Item
Data Transfer Cable
Connector Gender on Second End
Male
Connector Gender on First End
Male
Shielding
Yes
Connector on First End Details
USB - Male, 1 x 9-pin USB 3.0 Type A - Male
Data Transfer Speed
4.8-Gbit/s
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Conductor
Copper
Color
Blue
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB - Male, USB 3.0 Type A - Male
Cable Type
USB
End 2 Connection Type
USB 3.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.