Zoro Homepage

3 ft USB 2.0 Certified A to B Cable M/M

  • Mfr # USB2HAB3

  • Zoro # G516423383


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HAB3
Zoro #
G516423383
UPC #
65030824996
Country of Origin
China

Details

End 1 Connection Type
USB 2.0 Type A - Male
REACH free of SVHC
Yes
Item
Data Transfer Cable
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Device Supported
Add-on Card, Peripheral Device, Printer, External Hard Drive, Scanner
Environmental Certification
EU RoHS
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Shielding
Yes
Connector Gender on First End
Male
Conductor
Copper
Cable Type
USB/USB-B
Color
Black
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.