Zoro Homepage

3 FT USB 3.0 CABLE A TO MICRO B

  • Mfr # USB3SAUB3

  • Zoro # G616423382


product price: $14.29
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Color
Blue
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SAUB3
Zoro #
G616423382
UPC #
65030841139
Country of Origin
China

Details

End 1 Connection Type
USB 3.0 Type A - Male
Color
Blue
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Environmentally Friendly
Yes
Cable Type
USB/USB Micro-B
Connector Gender on Second End
Male
Device Supported
PC, Notebook, External Hard Drive
Data Transfer Speed
5-Gbit/s
Features
Molded, EMI Protection, Strain Relief
Item
Data Transfer Cable
Product Line
SuperSpeed
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Conductor
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.