Zoro Homepage

3 ft USB A to B Right Angle USB Cable

  • Mfr # USB2HAB2RA3

  • Zoro # G316423088


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Color
Black
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HAB2RA3
Zoro #
G316423088
UPC #
65030839747
Country of Origin
China

Details

Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Color
Black
Data Transfer Speed
480-Mbit/s
Features
Molded, Right-angled Connector, Strain Relief
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type B - Male
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Conductor
Copper
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Cable Type
USB/USB-B
Item
Data Transfer Cable
Device Supported
Peripheral Device, Scanner, Printer, Hard Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.