Zoro Homepage

3 FT USB TO LEFT ANGLE MICRO USB CABLE

  • Mfr # UUSBHAUB3LA

  • Zoro # G516423352


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Environmentally Friendly
Yes
Conductor
Copper
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBHAUB3LA
Zoro #
G516423352
UPC #
65030841016
Country of Origin
China

Details

Environmentally Friendly
Yes
Conductor
Copper
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Type
USB/USB Micro-B
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Device Supported
GPS, PDA, Smartphone, Digital Camera, Tablet
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Compatibility
Research In Motion BlackBerry Smartphones
End of Life Manual Availability
Yes
Features
Right-angled Connector, Molded, Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.