Zoro Homepage

3 ft USB to Left Angle Mini USB Cable

  • Mfr # USB2HABM3LA

  • Zoro # G216423294


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Connector Gender on Second End
Male
Features
Molded, Strain Relief, Left-angled Connector, Charging
Conductor
Copper
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HABM3LA
Zoro #
G216423294
UPC #
65030842853
Country of Origin
China

Details

Connector Gender on Second End
Male
Features
Molded, Strain Relief, Left-angled Connector, Charging
Conductor
Copper
Item
Data Transfer Cable
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Data Transfer Speed
480-Mbit/s
Cable Type
USB/USB-B
End 2 Connection Type
Mini USB 2.0 Type B - Male
REACH free of SVHC
Yes
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Connector Gender on First End
Male
Device Supported
Digital Camera, Smartphone, Camcorder, Portable Hard Drive, PDA, Desktop PC, MAC, GPS, MP3 Player
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.