Zoro Homepage

3 ft USB to Right Angle Mini USB Cable

  • Mfr # USB2HABM3RA

  • Zoro # G816423380


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Device Supported
GPS, MAC, MP3 Player, Camcorder, Desktop PC, Portable Hard Drive, Smartphone, Digital Camera, PDA
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HABM3RA
Zoro #
G816423380
UPC #
65030842860
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Device Supported
GPS, MAC, MP3 Player, Camcorder, Desktop PC, Portable Hard Drive, Smartphone, Digital Camera, PDA
Connector Gender on Second End
Male
Cable Type
USB/USB Mini-B
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Color
Black
Environmentally Friendly
Yes
REACH free of SVHC
Yes
End 2 Connection Type
Mini USB 2.0 Type B - Male
Item
Data Transfer Cable
Conductor
Copper
Shielding
Yes
Features
Charging, Molded, Strain Relief, Right-angled Connector
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.