
3 FT USB Y CABLE FOR EXTERNAL HARD DRIVE
Mfr # USB2HABMY3
Zoro # G416422998
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
Mini USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Features
Molded, Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HABMY3
Zoro #
G416422998
UPC #
65030839181
Country of Origin
China
Details
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
Mini USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Features
Molded, Strain Relief
Connector on First End Details
2 x 4-pin USB 2.0 Type A - Male
Color
Black
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Environmentally Friendly
Yes
Device Supported
PC, Notebook, External Hard Drive
Number of Ways
2-way
Cable Characteristic
Splitter Cable
Conductor
Copper
REACH free of SVHC
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Cable Type
USB/USB Mini-B
Item
Data Transfer Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.