3-PORT DISPLAYPORT MULTI-MONITOR ADAPTER DRIVES 2X 4K 30HZ + 1X 4K 60HZ DP DISPL

  • Mfr # MST14DP123DP

  • Zoro # G714897610


product price:  $58.79
/ea

Key Features

Height
0.6 in
Width
4.1 in
Includes
3-Port DisplayPort MST Hub - DP 1.4, 1 x Micro-USB Power Cable
Minimum Frequency
30 Hz
Maximum Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST14DP123DP
Zoro #
G714897610
UPC #
65030884051
Country of Origin
China

Dimensions

Height
0.6 in
Width
4.1 in
Depth
1.7 in

Details

Item
Signal Splitter
Includes
3-Port DisplayPort MST Hub - DP 1.4, 1 x Micro-USB Power Cable
Minimum Frequency
30 Hz
Maximum Frequency
60 Hz
Environmentally Friendly
Yes
Number of DisplayPort Outputs
3
DisplayPort
Yes
USB
Yes
Number of DisplayPort Inputs
1
Maximum Video Resolution
7680 x 4320
Maximum Operating Distance
78.74 in
End of Life Manual Availability
Yes
Color
Black
Product Material
Plastic
REACH free of SVHC
Yes
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.