This item is Discontinued.

Startech.Com 3-PORT DISPLAYPORT TO HDMI MULTI-MONITOR ADAPTER DRIVES 3X 1080P 60HZ OR 2X 4K 3 MSTDP123HD

3-PORT DISPLAYPORT TO HDMI MULTI-MONITOR ADAPTER DRIVES 3X 1080P 60HZ OR 2X 4K 3 (Discontinued)

  • Mfr # MSTDP123HD
  • Zoro # G814897718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSTDP123HD
Zoro #
G814897718
UPC #
65030861526
Country of Origin
China

Dimensions

Width
4.1 in
Height
0.6 in
Depth
13 in

Details

Item
Signal Splitter
Includes
DisplayPort to HDMI Multi-Monitor Splitter - 3-Port MST Hub, 1 x Universal Power Adapter (NA/EU/UK/AU), 1 x Quick Install Guide
Number of HDMI Outputs
3
DisplayPort
Yes
Number of DisplayPort Inputs
1
Environmentally Friendly
Yes
Input Voltage
120 V AC, 230 V DC
HDMI Out
Yes
Maximum Operating Distance
49.87 ft
Maximum Video Resolution
3840 x 2160
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Product Material
Plastic
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.