Zoro Homepage

3-PORT USB 3.1 GEN 2 HUB WITH 2X USB-A/1X USB-C 10GBPS AND BC 1.2 CHARGING - G

  • Mfr # HB31C2A1CGS

  • Zoro # G914878495


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Length
3.9 in
Operating System Supported
Width
2.4 in
Host Interface
USB 3.2 (Gen 2) Type C
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB31C2A1CGS
Zoro #
G914878495
UPC #
65030877916
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.9 in
Width
2.4 in
Height
1 in

Details

Operating System Supported
Host Interface
USB 3.2 (Gen 2) Type C
Included Power Plug Types
UK, EU, ANZ, JP,
Number of Network (RJ-45) Ports
1
Power Plug Type
Type M
Total Number of USB Ports
3
Platform Supported
Android, PC, Mac, ChromeOS, Linux
Package Contents
3-Port USB-C Hub with LAN Port - 10 Gbps - 2x USBA & 1x USB-C - Powered, (1) Universal Power Adapter, (4) Power Adapter Clips (NA/JP, UK, EU, ANZ), (1) USB-C Host Cable (1 m)
Compatible Power Plug Types
UK, US, JP, EU
Number of USB 3.2 Ports
3
Environmentally Friendly
Yes
UASP Support
Yes
Item
USB/Ethernet Combo Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.