
30 FT HIGH RES MONITOR VGA CABLE
Mfr # MXT101MMHQ30
Zoro # G216424918
product price: $26.35
/eaKey Features
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Color
Black
Finish
Nickel
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT101MMHQ30
Zoro #
G216424918
UPC #
65030839860
Country of Origin
China
Dimensions
Cable Length
30 ft
Details
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Color
Black
Finish
Nickel
Connector Gender on First End
Male
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
Device Supported
Video Device, Monitor
Conductor Material
Copper
Features
Ferrite Bead, Molded, Strain Relief, EMI Protection
Cable Type
Coaxial
Supported Resolution
1920 x 1200
Gauge
28 AWG
Item
Video Cable
Connection B
1 x 15-pin HD-15 - Male
Shielded
Yes
Connection A
1 x 15-pin HD-15 - Male
Standards
UL2919, CMG Rated
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.