Zoro Homepage

30cm USB-A to USB-C Cable

  • Mfr # USB2AC1FTBK

  • Zoro # G416150587


product price: $8.99
/ea

Key Features

Color
Black
Cable Type
USB/USB-C
Device Supported
Phone, Smartphone, Tablet, Mobile Device, Power Bank, Computer, Notebook, Wall Charger, USB Device, Display, iPhone
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC1FTBK
Zoro #
G416150587
UPC #
65030922739
Country of Origin
Viet Nam

Dimensions

Width
0.6 in

Details

Color
Black
Cable Type
USB/USB-C
Device Supported
Phone, Smartphone, Tablet, Mobile Device, Power Bank, Computer, Notebook, Wall Charger, USB Device, Display, iPhone
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Product Material
Polyamide Resin
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Jacket Type
Halogen-free
Connector Gender on Second End
Male
Compatibility
Apple: iPhone 16 Plus, iPhone 16 Pro, iPhone 16 Pro MaxSamsung: Galaxy S8Google: Pixel
Features
Braided, Durable, Wear Resistant, Fast Charging, Flexible, EMI Protection, DisplayPort Alternate (ALT) Mode, Strain Relief, Charging, Halogen-free, Passive, Rugged
Connector Gender on First End
Male
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
End 2 Connection Type
USB 2.0 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.