
30ft Active USB 3.0 USB-A to USB-B Cable
Mfr # USB3SAB10M
Zoro # G616423016
product price: $166.99
/ea
Free Shipping & Returns
Key Features
End of Life Manual Availability
Yes
Color
Black
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Cable Type
USB/USB-B
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SAB10M
Zoro #
G616423016
UPC #
65030861359
Country of Origin
Taiwan, Province of China
Details
End of Life Manual Availability
Yes
Color
Black
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Cable Type
USB/USB-B
Connector Gender on First End
Male
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector Plating
Nickel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Device Supported
Portable Hard Drive, Docking Station, Hard Drive, Video Device
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
Shielding
Yes
Features
Active
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.