
31.5-INCH 16:9 COMPUTER MONITOR PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER W/BLUE
Mfr # 31569-PRIVACY-SCREEN
Zoro # G714878992
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Width
27.40 in
Includes
Privacy Screen Filter 1 x Adhesive Strip Kit 1 x Mounting Tabs Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Reversible
Yes
Orientation
Landscape
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31569-PRIVACY-SCREEN
Zoro #
G714878992
UPC #
65030909037
Country of Origin
China
Dimensions
Width
27.40 in
Height
15.75 mil
Display Size Supported
31.5 in
Length
15.5 in
Details
Includes
Privacy Screen Filter 1 x Adhesive Strip Kit 1 x Mounting Tabs Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Reversible
Yes
Orientation
Landscape
Anti-glare
Yes
Device Supported
Monitor
Display Type Supported
LCD
Blue Light Reduction
Yes
Aspect Ratio
16:9
Durability
Scratch Resistant, Fingerprint Resistant
Widescreen
Yes
Screen Attachment
Adhesive Strip
Item
Privacy Screen Filter
Color
Clear
Material
Plastic
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Features
Privacy, Blue Light Protection, Eyesight Protection, Limited Viewing Angle, Residue-free, Reversible Glossy-to-Anti-glare, Reversible Matte-to-Glossy, Easy to Remove, Microlouver Privacy Technology
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.