Zoro Homepage

32U 19INCH SERVER RACK CABINET, ADJUSTABLE DEPTH 6-32 INCH, FLAT PACK, LOCKABLE 4-POST

  • Mfr # RK3236BKF

  • Zoro # G916472059


product price: $2,470.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Form Factor
Floor Standing
Dynamic/Rolling Weight Capacity
352.74 lb
Static/Stationary Weight Capacity
1763.70 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK3236BKF
Zoro #
G916472059
UPC #
65030888431
Country of Origin
China

Dimensions

Width
23.6 in
Height
63.6 in
Length
39.4 in
Rack Width
19 in
Rack Height
32U
Rack Depth
39 in

Details

Form Factor
Floor Standing
Dynamic/Rolling Weight Capacity
352.74 lb
Static/Stationary Weight Capacity
1763.70 lb
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
RK3236BKF Rack Cabinet, Front Door Assembly, Rear Door Assembly, Side Panel Assembly, Top Panel, Bottom Panel, Bottom Panels with Cable Management, Corner Caps, Cross Members, Casters, Casters with Brakes, Leveling Feet, Door Hinge Pins, M6 Cage Nuts, M6 Cage Screws, M6 Cup Washers, Front/Rear Keys, Side Panel Keys, M6 Hex Key, M8 x 20mm Screws, M8 Washers, M8 Hex Key, M6 x 10mm Screws, M6 x 12mm Screws, M4 x 10mm Screws, M5 x 12mm Screws
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Features
Removable Side Panel, Vented, Leveling Feet, Lockable, Cable Management, Adjustable Mounting Rails, Casters, Removable Front Door, Adjustable Depth
Assembly Required
Yes
Material
Steel Mesh, Glass, Steel, Aluminum
Rack Type
Enclosed Cabinet
Color
Black

Description

32U 19INCH SERVER RACK CABINET, ADJUSTABLE DEPTH 6-32 INCH, FLAT PACK, LOCKABLE 4-POST NETWORK/DATA RACK ENCLOSURE WITH CASTERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.