
3.3FT 1M PASSIVE THUNDERBOLT 3 CABLE - DELIVERS CONSISTENT 20 GBPS PERFORMANCE
Mfr # TBLT3MM1MW
Zoro # G515190040
product price: $43.59
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.1 Type C - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBLT3MM1MW
Zoro #
G515190040
UPC #
65030871273
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Features
Charging
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
20-Gbit/s
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Chromebook, Portable Hard Drive, Printer, Mobile Phone, Hard Disk Drive Enclosure, Notebook, Monitor, MacBook, Computer, Docking Station
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Plating
Nickel
Data Transfer Speed
20-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.