
3.3FT (1M) RUGGED USB MULTI CHARGING CABLE, USB TO LIGHTNING/MICRO-USB/TYPE-C, A
Mfr # RLTCUB1MBK
Zoro # G421701699
product price: $26.95
/eaKey Features
Features
Wear Resistant, Charging, Rugged, Braided, Passive, Clutter-free, Tensile Strength, Flexible
Connector on Second End Details
1 x 8 pin Lightning - Male, 1 x 5 pin Micro USB Type B - Male, 1 x 24 pin USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male
Product Material
Aramid Fiber, Copper
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLTCUB1MBK
Zoro #
G421701699
UPC #
195285593511
Country of Origin
Multiple
Details
Features
Wear Resistant, Charging, Rugged, Braided, Passive, Clutter-free, Tensile Strength, Flexible
Connector on Second End Details
1 x 8 pin Lightning - Male, 1 x 5 pin Micro USB Type B - Male, 1 x 24 pin USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type A - Male
Product Material
Aramid Fiber, Copper
Connector Gender on Second End
Male
Device Supported
Car Charger, USB Hub, Power Bank, iPad, USB Device, iPhone, Charger, Wall Charger, Dock, Smartphone, Mobile Device
Shielding
Yes
Item
Data Transfer Cable
Compatibility
Apple Devices: iPhone, iPad
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
End 2 Connection Type
Lightning - Male, Micro USB Type B - Male, USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Black
MFI
Yes
Cable Type
Lightning/Micro-USB/USB/USB-C
Shielding Material
Aluminum Mylar Foil
Jacket Material
Thermoplastic Elastomer (TPE)
Description
PPLE MFI CERTIFIED, ARAMID JACKET, UNIVERSAL 3-IN-1 USB CHARGER CORD
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.