Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.3ft 1m USB to Lightning Cable - Apple MFi Certified - Aramid Fiber - White

  • Mfr # RUSBLTMM1M

  • Zoro # G616432988


product price: $20.65
/ea

Key Features

Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
Lightning/USB
Device Supported
Siri Remote, Magic Keyboard, Magic Mouse, Magic Trackpad, iPad Air, iPad, iPhone, AirPods, Smartphone, Charger, iPad mini
Features
Charging, Flexible, EMI Protection, Damage Resistant, Tear Resistant, Bend Resistant, 180° Angled Connector, Molded, Heavy Duty, Twist Resistant, Stress Resistant, Stretch Resistant, Wear Resistant, Rugged, Crack Resistant, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSBLTMM1M
Zoro #
G616432988
UPC #
65030878418
Country of Origin
China

Details

Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
Lightning/USB
Device Supported
Siri Remote, Magic Keyboard, Magic Mouse, Magic Trackpad, iPad Air, iPad, iPhone, AirPods, Smartphone, Charger, iPad mini
Features
Charging, Flexible, EMI Protection, Damage Resistant, Tear Resistant, Bend Resistant, 180° Angled Connector, Molded, Heavy Duty, Twist Resistant, Stress Resistant, Stretch Resistant, Wear Resistant, Rugged, Crack Resistant, Strain Relief
End 1 Connection Type
USB 2.0 Type A - Male
Color
White
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 8-pin Lightning - Male
Product Material
Aramid Fiber, PVC
Item
Data Transfer Cable
REACH free of SVHC
Yes
Connector Plating
Nickel
Connector Gender on Second End
Male
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
MFI
Yes
End 2 Connection Type
Lightning - Male
Environmentally Friendly
Yes
Compatibility
Apple: iPhone 11 Pro, iPhone 11, iPhone XR, iPhone 8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.