Zoro Homepage

3.3ft USB C to DisplayPort 1.4 Cable 8K

  • Mfr # CDP2DP141MB

  • Zoro # G816426107


product price: $51.59
/ea

Key Features

Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Device Supported
Monitor, Audio/Video Device, iPad Pro
Compatibility
Apple: iPad Pro (2018)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DP141MB
Zoro #
G816426107
UPC #
65030881753
Country of Origin
China

Details

Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Device Supported
Monitor, Audio/Video Device, iPad Pro
Compatibility
Apple: iPad Pro (2018)
End 1 Connection Type
USB Type C - Male
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Data Transfer Speed
32.4-Gbit/s
Connector Gender on Second End
Male
Cable Type
DisplayPort/USB-C
Connector on First End Details
1 x 24-pin USB Type C - Male
Environmental Certification
EU RoHS
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Supported Resolutions
7680 x 4320
Features
Active, Plug & Play
Item
Video Cable Adapter
Connector Gender on First End
Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.