
34 in Monitor Privacy Screen/Filter 21:9
Mfr # PRIVSCNMON34W
Zoro # G316426232
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Anti-microbial
Yes
Blue Light Reduction
Yes
Depth
19.69 mil
Display Type Supported
LCD
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRIVSCNMON34W
Zoro #
G316426232
UPC #
65030892582
Country of Origin
Taiwan, Province of China
Dimensions
Depth
19.69 mil
Display Size Supported
34 in
Height
13.19 in
Width
31.38 in
Details
Anti-microbial
Yes
Blue Light Reduction
Yes
Display Type Supported
LCD
Color
Clear
Anti-glare
Yes
Aspect Ratio
21:9
Compatible Devices
Monitor
Includes
Privacy Screen Filter Adhesive Strip Sets Bezel Mounting Tabs Cleaning Cloth
Durability
Debris Resistant, Dust Resistant
Widescreen
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Material
Plastic
Features
Easy to Apply, Easy to Remove, Reversible Matte-to-Glossy, Privacy
End of Life Manual Availability
Yes
Product Type
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.