
35 FT COAX VGA MONITOR EXTENSION CABLE
Mfr # MXT101HQ35
Zoro # G416424923
product price: $41.69
/eaKey Features
Features
Ferrite Bead, EMI Protection, Strain Relief, Molded
Conductor Material
Copper
Device Supported
Monitor, Video Device
Cable Type
Coaxial
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT101HQ35
Zoro #
G416424923
UPC #
65030834797
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
Features
Ferrite Bead, EMI Protection, Strain Relief, Molded
Conductor Material
Copper
Device Supported
Monitor, Video Device
Cable Type
Coaxial
Connector Gender on First End
Male
Connection A
1 x 15-pin HD-15 - Male
Color
Gray
Item
Video Cable
Connection B
1 x 15-pin HD-15 - Female
Supported Resolution
1920 x 1200
Gauge
28 AWG
Connector Gender on Second End
Female
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.