Zoro Homepage
This item is Discontinued.
Startech.Com 35ft Male to Male DVI-D Single Link Monitor Cable DVIDSMM35

35ft Male to Male DVI-D Single Link Monitor Cable (Discontinued)

  • Mfr # DVIDSMM35
  • Zoro # G5873622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDSMM35
Zoro #
G5873622
UPC #
65030814034
Country of Origin
China

Dimensions

Length
420.11 in
Cable Length
420.11 in

Details

Color
Black
Green Certification or Other Recognition
WEEE, RoHS, REACH
Includes
10 ft. DVI-D Single Link Display Cable
Connector Type
DVI-D (19 pin) to DVI-D (19 pin)

Description

M/M - DVI cable - single link - DVI-D (M) to DVI-D (M) - 35 ft - black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.