Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 3.5in Silicone Hard Drive Protector Sleeve w/ Connector Cap HDDSLEV35

3.5in Silicone Hard Drive Protector Sleeve w/ Connector Cap (Discontinued)

  • Mfr # HDDSLEV35
  • Zoro # G7149205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDDSLEV35
Zoro #
G7149205
UPC #
65030835145
Country of Origin
China

Dimensions

Length
6.1 in
Width
4.72 in
Depth
6.1"
Height
1.26 in

Details

Color
Clear
Material
Silicone
Includes
3.5in Hard Drive Protector Sleeve
Weight
3.20 oz

Description

Provide sturdy protection against shocks and impacts to a 3.5in hard drive - 3.5" hard drive case - Two-piece silicone hard drive protector sleeve - Fits most 3.5" desktop hard drives - 3.5 HDD case features removable end cap for interface (connector) protection - 3.5" HDD protector with ventilation holes for greater heat dissipation - Stackable design - Removable end cap leaves the rest of the drive protected while in use and protects the connectors when the drive is not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.