
35M USB 2.0 ACTIVE EXTENSION CABLE - M/F
Mfr # USB2AAEXT35M
Zoro # G616423160
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Package Contents
35m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Device Supported
Power Adapter, Wall Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2AAEXT35M
Zoro #
G616423160
UPC #
65030846738
Country of Origin
Taiwan, Province of China
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Package Contents
35m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Device Supported
Power Adapter, Wall Outlet
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Conductor
Copper
Connector Gender on Second End
Female
Data Transfer Speed
480-Mbit/s
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Color
Black
Features
Active, Repeater
Connector Gender on First End
Male
Cable Type
USB
End 2 Connection Type
USB 2.0 Type A - Female
Environmentally Friendly
Yes
Standards
CE, FCC
Item
Data Transfer Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.