
3.5MM TO RIGHT ANGLE STEREO AUDIO CABLE
Mfr # MU3MMSRA
Zoro # G716426092
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Connector Gender on Second End
Male
Features
Right-angled Connector, Molded, Strain Relief
Connection B
Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
Mini-phone Stereo Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU3MMSRA
Zoro #
G716426092
UPC #
65030841290
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Connector Gender on Second End
Male
Features
Right-angled Connector, Molded, Strain Relief
Connection B
Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Item
Audio Cable
Connection A
Mini-phone Stereo Audio - Male
Compatibility
Apple:iPhone, iPod, iPad
Cable Type
Mini-phone
Connector Gender on First End
Male
Device Supported
iPod, Audio Device, Sound Card, iPad, iPhone, MP3 Player
Wire Gauge
30 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.