Zoro Homepage

3.5MM TO RIGHT ANGLE STEREO AUDIO CABLE

  • Mfr # MU6MMSRA

  • Zoro # G916426120


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Environmentally Friendly
Yes
Cable Type
Mini-phone
Connector Gender on First End
Male
Conductor Material
Copper
Connection B
1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU6MMSRA
Zoro #
G916426120
UPC #
65030841306
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Environmentally Friendly
Yes
Cable Type
Mini-phone
Connector Gender on First End
Male
Conductor Material
Copper
Item
Audio Cable
Connection B
1 x Mini-phone Stereo Audio - Male
Device Supported
Audio Device, iPhone, iPod, Sound Card, iPad, MP3 Player
Connection A
1 x Mini-phone Stereo Audio - Male
Features
Strain Relief, Molded, Right-angled Connector
Wire Gauge
30 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.