Zoro Homepage

3FT (0.9M) USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGER CORD

  • Mfr # USB2CC3FBKE

  • Zoro # G721709098


product price: $8.15
/ea

Key Features

Cable Type
USB-C
Connector Gender on Second End
Male
Product Material
Polyamide Resin
Data Transfer Speed
480-Mbit/s
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC3FBKE
Zoro #
G721709098
UPC #
65030909709
Country of Origin
Viet Nam

Dimensions

Width
0.5 in

Details

Cable Type
USB-C
Connector Gender on Second End
Male
Product Material
Polyamide Resin
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Connector Gender on First End
Male
Shielding Material
Aluminum Mylar Foil
Features
Wear Resistant, USB- Power Delivery (USB PD), Clutter-free, Strain Relief, Flexible, Halogen Free, EMI Protection, Durable, Fast Charging, Power Delivery 2.0, Rugged, Braided, Passive
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Device Supported
Computer, Power Bank, USB Device, Desktop Computer, Smartphone, Notebook, Workstation, Tablet, Mobile Device, Car Charger, Wall Charger
Connector Plating
Nickel
Item
Data Transfer Cable

Description

, 60W 3A POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.