
3FT (0.9M) WHITE USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGE
Mfr # USB2CC3FWHE
Zoro # G021709569
product price: $8.15
/eaKey Features
Color
White
Device Supported
Power Bank, Car Charger, Mobile Device, Desktop Computer, USB Device, Wall Charger, Notebook, Workstation, Tablet, Computer, Smartphone
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CC3FWHE
Zoro #
G021709569
UPC #
65030909730
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Details
Color
White
Device Supported
Power Bank, Car Charger, Mobile Device, Desktop Computer, USB Device, Wall Charger, Notebook, Workstation, Tablet, Computer, Smartphone
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C
Connector Gender on Second End
Male
Product Material
Polyamide Resin
Connector on Second End Details
1 x USB 2.0 Type C - Male
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on First End Details
1 x USB 2.0 Type C - Male
Item
Data Transfer Cable
Features
Braided, Fast Charging, Wear Resistant, EMI Protection, Passive, USB- Power Delivery (USB PD), Rugged, Clutter-free, Power Delivery 2.0, Halogen Free, Strain Relief, Durable, Flexible
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Shielding Material
Aluminum Mylar Foil
Description
R CORD, 60W POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.