
3FT 1M DURABLE USB-C TO LIGHTNING CABLE - RIGHT-ANGLED HEAVY DUTY RUGGED USB TYPE-C TO
Mfr # RUSB2CLTMM1MR
Zoro # G916423051
product price: $27.15
/eaKey Features
Environmentally Friendly
Yes
End 1 Connection Type
Lightning - Male
Product Material
Metal - Shell
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUSB2CLTMM1MR
Zoro #
G916423051
UPC #
65030893794
Country of Origin
China
Details
Environmentally Friendly
Yes
End 1 Connection Type
Lightning - Male
Product Material
Metal - Shell
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Cable Type
Lightning/USB-C
Compatibility
Apple - iPhone 14-Pro/14/13 Pro/13/12 Pro/12/Max/Mini, iPhone 11-Pro/11, iPhone XR, iPad Air, iPad, iPad Mini
Jacket Material
Thermoplastic Elastomer (TPE)
MFI
Yes
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Connector on First End Details
1 x 8-pin Lightning - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Item
Data Transfer Cable
Connector Plating
Gold, Nickel
End 2 Connection Type
USB 2.0 Type C - Male
Features
Abrasion Resistant, 180° Angled Connector, Stretch Resistant, Right-angled Connector, Heavy Duty, Strain Relief, Bendable, Stress Resistant, Rugged, EMI Protection, Fast Charging
Shielding Material
Aluminum Mylar Foil
Device Supported
iPod, iPhone, iPad mini, iPad
Description
3FT 1M DURABLE USB-C TO LIGHTNING CABLE - RIGHT-ANGLED HEAVY DUTY RUGGED USB TYPE-C TO LIGHTNING CHARGING/SYNC CORD - IPHONE LIGHTNING CABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.