3ft 1m Power Extension Cord, IEC 60320 C14 to NEMA 5-15R Black Extension Cord, 10A 125V,
Mfr # 1415R-3F-POWER-CORD
Zoro # G816425506
product price:Â $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Plug Configuration
IEC 60320 C14
Receptacle Configuration
NEMA 5-15R
Jacket Color
Black
Wire Size
18 AWG
Cord Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1415R-3F-POWER-CORD
Zoro #
G816425506
UPC #
65030894395
Country of Origin
China
Dimensions
Wire Size
18 AWG
Cord Length
3 ft
Details
Plug Configuration
IEC 60320 C14
Receptacle Configuration
NEMA 5-15R
Jacket Color
Black
Max. Amps
10A
Description
3ft 1m Power Extension Cord, IEC 60320 C14 to NEMA 5-15R Black Extension Cord, 10A 125V, 18AWG, Outlet Extension Power Cable, C14 to NEMA 5-15R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.