Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT 1M RUGGED RIGHT ANGLE USB-C CABLE, USB 10 GBPS, USB C TO C DATA TRANSFER CABLE, 4K 60HZ DP

  • Mfr # RUSB31CC1MBR

  • Zoro # G816423175


product price: $43.15
/ea

Key Features

Product Material
Aramid Fiber
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Device Supported
Wall Charger, Notebook, Monitor, MacBook, Docking Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB31CC1MBR
Zoro #
G816423175
UPC #
65030891271
Country of Origin
China

Details

Product Material
Aramid Fiber
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Device Supported
Wall Charger, Notebook, Monitor, MacBook, Docking Station
Connector Gender on Second End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Cable Type
USB-C
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Color
Black
Connector Plating
Gold, Nickel
Shielding Material
Aluminum Mylar Foil
Data Transfer Speed
10-Gbit/s
Supported Resolutions
1920 x 1080
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Features
Break Resistant, Strain Resistant, EMI Protection, Charging, USB- Power Delivery (USB PD), Right-angled Connector, 90° Angled Connector, Flexible, Tangle Resistant, Fray Resistant, DisplayPort Alternate (ALT) Mode, Rugged, Halogen Free, Wear Resistant, Passive, Bendable
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)

Description

3FT 1M RUGGED RIGHT ANGLE USB-C CABLE, USB 10 GBPS, USB C TO C DATA TRANSFER CABLE, 4K 60HZ DP ALT MODE, 100W, 90 DEGREE USB-C CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.